customer-service Help
Flash Furniture

Stack Chair, Black w/Aluminum Slats

Flash Furniture Stack Chair, Black w/Aluminum Slats TLH-017C-BK-GG
Hover or click to zoom Tap to zoom
$47.87
  • Office Chair Style: Stack Chair
  • Item: Restaurant Stack Chair
  • Arm Style: Integrated
See full product details
Orders over $75 ship free.

Total: $47.87

Flash Furniture #TLH-017C-BK-GG Specifications

  • Office Chair Style: Stack Chair
  • Item: Restaurant Stack Chair
  • Arm Style: Integrated
  • Overall Height: 28-1/2"
  • Overall Depth: 24"
  • Back Color: Black
  • Frame Material: Steel
  • Backrest: Curved Triple Slat Back
  • Color: Black
  • Series: Contemporary
  • Weight Capacity: 352 lb.
  • Width: 21-1/2"
  • Material: Back, Seat: Aluminum; Glide: Plastic
  • Country of Origin (subject to change): China

Description

Stack Chair,Black w/Aluminum Slats

Reviews of Flash Furniture #TLH-017C-BK-GG