Shop Alternate Products
This Product is Discontinued
Flash Furniture
Stool, Black Vinyl (Discontinued)
Mfr # WL-ST-08-GG
Zoro # G3639723
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Caster Type Dual-Wheeled
- Seat Height Range 24"
- Weight Capacity 250 lb.
- Material vinyl