Skip to Main Content
customer-service Help
Flash Furniture

Tractor Seat w/Chrome Frame, Apple Green

Flash Furniture Tractor Seat w/Chrome Frame, Apple Green LF-214A-APPLEGREEN-GG
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$61.60
  • Color: Apple Green
  • Caster Type: Dual-Wheeled
  • Seat Height Range: 20-1/4" to 25-3/4"
See full product details
Orders over $75 ship free.
Total: $61.60

Flash Furniture #LF-214A-APPLEGREEN-GG Specifications

  • Color: Apple Green
  • Caster Type: Dual-Wheeled
  • Seat Height Range: 20-1/4" to 25-3/4"
  • Weight Capacity: 250 lb.
  • Material: Steel, Chrome
  • Frame Material: Metal
  • Finish: Apple Green Finish
  • Backrest: Backless
  • Seat Material: Plastic
  • Item: Tractor Seat w/Chrome Frame,Apple Green
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This colorful apple green modern designed stool is sure to stand out. Backless stools force your core muscles to work by sitting up straight and keeping your feet flat on the floor. The molded tractor seat offers a tremendous amount of comfort and can be cleaned with a solvent and water based cleaner such as foam. Chair rotates 360 degrees to provide easy access to a greater range of area. The pneumatic adjustment lever will allow you to easily adjust the seat to your desired height. Overall the small frame design of this backless stool will make it easy to maneuver around tight spaces with ease.

Reviews of Flash Furniture #LF-214A-APPLEGREEN-GG