Shop Alternate Products
This Product is Discontinued
Flash Furniture
Tractor Seat w/Chrome Frame, Deep Blue, Caster Type: Dual-Wheeled (Discontinued)
Mfr # LF-214A-DEEPBLUE-GG
Zoro # G3639023
This Product is Discontinued
Key Features
- Caster Type Dual-Wheeled
- Seat Height Range 20-1/4" to 25-3/4"
- Weight Capacity 250 lb.
- Material Steel, Chrome
- Frame Material Metal