customer-service Help
Flash Furniture

Tractor Seat w/Chrome Frame, Deep Blue, Caster Type: Plastic Glides

Flash Furniture Tractor Seat w/Chrome Frame,  Deep Blue,  Caster Type: Plastic Glides LF-215-DEEPBLUE-GG
Tap to zoom
Hover or click to zoom
$94.62
  • Caster Type: Plastic Glides
  • Seat Height Range: 22" to 30-1/2"
  • Weight Capacity: 250 lb.
See full product details
This item ships free.

Total: $94.62

Flash Furniture #LF-215-DEEPBLUE-GG Specifications

  • Color: Deep Blue
  • Caster Type: Plastic Glides
  • Seat Height Range: 22" to 30-1/2"
  • Weight Capacity: 250 lb.
  • Material: Chrome
  • Frame Material: Metal
  • Finish: Shiny
  • Seat Material: Plastic
  • Item: Tractor Seat w/Chrome Frame,Deep Blue
  • Country of Origin (subject to change): China

Description

If you need a chair that is versatile enough for the workbench in your garage, stand-up desk in your home office and the island in your kitchen then this deep blue drafting stool with tractor seat is just the ticket. The back and swivel seat are made from high-density plastic for durability and a sleek, shiny finish and can be cleaned with a solvent and water based cleaner such as foam. Easily raise or lower the height of this drafting chair using the pneumatic adjustment lever, conveniently located under the seat. Plastic floor glides protect your floor by sliding smoothly when you need to move it and the heavy-duty, chrome base and foot ring complement the stool's modern design. This contemporary drafting stool with comfort molded tractor seat combines leading edge style with great functionality.

Reviews of Flash Furniture #LF-215-DEEPBLUE-GG