Flash Furniture

Tractor Stool, Cherry Tomato

Hover or click to zoom Tap to zoom
Key Features
  • Caster Type: Plastic Glides
  • Seat Height Range: 22" to 30-1/2"
  • Weight Capacity: 250 lb.
  • Material: Chrome
  • Frame Material: Metal
  • Finish: Shiny
  • Seat Material: Plastic
  • Item: Tractor Stool,Cherry Tomato
See full product details
$94.62
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Dimensions

Seat Height Range 22" to 30-1/2"

Details

Color Cherry Tomato
Caster Type Plastic Glides
Weight Capacity 250 lb.
Material Chrome
Frame Material Metal
Finish Shiny
Seat Material Plastic
Item Tractor Stool,Cherry Tomato

Description

Tractor Stool,Cherry Tomato

    Reviews of Flash Furniture #LF-215-CHERRYTOMATO-GG