Flash Furniture
Tufted Orange Vinyl Barstool
- Zoro #: G2785634
- Mfr #: 2-CH-112080-ORG-GG
Hover or click to zoom Tap to zoom
Key Features
- Item: Tufted Orange Vinyl Barstool,PK2
$231.92
Pk of 2, $115.96/ea
Subtotal: $231.92
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Flash Furniture #2-CH-112080-ORG-GG Specifications
- Zoro #: G2785634
- Mfr #: 2-CH-112080-ORG-GG
- UPC #: 847254072397
- Color: Orange
- Item: Tufted Orange Vinyl Barstool,PK2
- Country of Origin (subject to change): China
Description
Classic style meets contemporary flair in this orange adjustable height bar stool. Boasting attractive button tufted detailing with orange vinyl upholstery, this bar stool is a modern addition to any setting, and will make a lovely accent stool in your kitchen, dining, or bar area. The height adjustable swivel seat adjusts from counter to bar height with the handle located below the seat. The base and footrest have a chrome finish to complement the chair's modern design. To help protect your floors, the base features an embedded plastic ring.
Reviews of Flash Furniture #2-CH-112080-ORG-GG
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FLASH FURNITURE Button Tufted White Vinyl Adjustable Height Barstool, Chrome Base, PK2 2-CH-112080-WH-GG
- FLASH FURNITURE Button Tufted Gray Vinyl Adjustable Height Barstool, Chrome Base, PK2 2-CH-112080-GY-GG
- FLASH FURNITURE Tufted Black Vinyl Barstool 2-CH-112080-BK-GG
- FLASH FURNITURE Orange Vinyl Barstool, Adj Height, Seat Height Range: 22-3/4" to 31-1/4" DS-801-CONT-ORG-GG
- FLASH FURNITURE Brown Vinyl Barstool, Adj Height, Seat Height Range: 24-3/4" to 33-1/2" CH-112010-BRN-GG
- FLASH FURNITURE Cappuccino Vinyl Barstool, Adj Height, Frame Material: Metal DS-8101B-CAP-GG
- FLASH FURNITURE Chair, Ravello, Adj Barstool, Beige Fabric DS-8411-BGE-F-GG
- FLASH FURNITURE Black Vinyl Barstool, Adj Height CH-92066-BK-GG
- BLUE RIDGE ERGONOMICS Vinyl Stool, Back, High Bench, Tilt, Foot Ring, Glides, Carbon BR-VHBST-RG-T1-BF-RG-8823
- BLUE RIDGE ERGONOMICS Vinyl Stool, High Bench, Foot Ring, Casters, Taupe BR-VHBSO-RG-BF-RC-8815
- FLASH FURNITURE Red Vinyl Barstool, Adj Height, Seat Height Range: 23" to 32" CH-82028A-RED-GG
- Flash Furniture Adjustable Bar Stools