Skip to Main Content
customer-service Help
Flash Furniture

White Leather/Wood Stool, 24"

Flash Furniture White Leather/Wood Stool, 24" 2-CH-182020-T-24-WH-GG
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$387.00 ($193.50/unit)
  • Color: White LeatherSoft
  • Item: White Leather/Wood Stool,24",PK2
  • Country of Origin (subject to change): China
See full product details
This item ships free.
Total: $387.00

Flash Furniture #2-CH-182020-T-24-WH-GG Specifications

  • Color: White LeatherSoft
  • Item: White Leather/Wood Stool,24",PK2
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This classically sophisticated upholstered counter stool with decorative nail trimming lend a touch of old world elegance and comfort. The button tufted detail on the back of the upholstered body exudes beauty and nobility. The solid wood frame and legs are streamlined with a touch of whimsy mimicking the curved design details of the arms. The deep seat is an invitation to lounge, relax and enjoy the atmosphere. Enjoy the comforts of this stool anywhere around the home with its full back. To ensure smooth gliding and floor protection, glides have been added.

Reviews of Flash Furniture #2-CH-182020-T-24-WH-GG