Shop Alternate Products
This Product is Discontinued
Flash Furniture
White Vinyl Barstool, Adj Height, Seat Height Range: 25" to 33-1/4" (Discontinued)
Mfr # DS-8220-WH-GG
Zoro # G3623431
Free Shipping & Returns
This Product is Discontinued
Key Features
- Weight Capacity 330 lb.
- Material Chrome, Foam
- Frame Material Metal
- Backrest Exposed Embellished Stitching On Back
- Seat Material Vinyl