Shop Alternate Products
This Product is Discontinued
Flash Furniture
Wood Stool w/Arms, Brandy, 30" (Discontinued)
Mfr # TA-550230-BDY-GG
Zoro # G3641123
Free Shipping & Returns
This Product is Discontinued
Key Features
- Caster Type Glides
- Seat Height Range 30-1/2"
- Frame Material Wood
- Backrest Curved
- Seat Material Leather/Faux Leather