- Home
- /
- Furniture, Linens & Decor
- /
- Kitchen & Dining Furniture
- /
- Bar Height Stools
- /
- Yellow Quilted Vinyl Barstool
Flash Furniture
Yellow Quilted Vinyl Barstool
- Zoro #: G2787874
- Mfr #: 2-DS-810-MOD-YEL-GG

Tap to zoom
Hover or click to zoom
$219.22
pkg. of 2 ($109.61/ea)
- Overall Height: 45.5
- Material: Chrome, Foam, Metal, Plastic, Vinyl
- Finish: Chrome Metal
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $219.22
Flash Furniture #2-DS-810-MOD-YEL-GG Specifications
- Zoro #: G2787874
- Mfr #: 2-DS-810-MOD-YEL-GG
- Color: Yellow
- Overall Height: 45.5
- Material: Chrome, Foam, Metal, Plastic, Vinyl
- Finish: Chrome Metal
- Item: Yellow Quilted Vinyl Barstool,PK2
- Capacity: 330
- Overall Width: 17
- Weight: 40
- Overall Length: 18
- Country of Origin (subject to change): China
Description
Yellow Quilted Vinyl Barstool,PK2, Package Quantity 2
Reviews of Flash Furniture #2-DS-810-MOD-YEL-GG
Explore more
- FLASH FURNITURE Black Quilted Vinyl Barstool 2-DS-810-MOD-BK-GG
- FLASH FURNITURE Brown LeatherSoft Barstools with Gold Tips 2PK AY-S02-BR-GG
- FLASH FURNITURE Distressed Green Metal Stool 4-ET-3534-30-GN-GG
- FLASH FURNITURE Wood Barstool, Walnut, Vertical Slat Back XU-DGW0008BARVRT-WAL-GG
- FLASH FURNITURE 30" White Metal Barstool, Caster Type: Plastic Glides CH-31320-30GB-WH-WD-GG
- HOLLAND BAR STOOL CO. 25" Carolina Hurricanes Cushion Seat, 2-Ring Chrome Swivel Bar Stool L7C125CarHur
- CONCEPT INTERNATIONAL InternationalConcepts OF581-48 Corner Computer Desk OF581-48
- HOLLAND BAR STOOL CO. 25" Chrome 2-Ring West Virginia Swivel Bar Stool, Accent Ring L7C3C25WestVA
- Flash Furniture Bar Height Stools