Flash Furniture
Yellow Vinyl Barstool, Adj Height
- Zoro #: G3623571
- Mfr #: CH-TC3-1060-YEL-GG
Hover or click to zoom Tap to zoom
Key Features
- Weight Capacity: 330 lb.
- Material: Chrome, Foam
- Frame Material: Metal
- Backrest: Open Back
- Seat Material: Vinyl
$108.19
Subtotal: $108.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Flash Furniture
- MFR #CH-TC3-1060-YEL-GG
- Zoro #G3623571
- Country of OriginChina
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 24-1/2" to 32-1/4" |
Details
Color | Yellow |
Weight Capacity | 330 lb. |
Material | Chrome, Foam |
Frame Material | Metal |
Backrest | Open Back |
Seat Material | Vinyl |
Description
Yellow Vinyl Barstool,Adj Height
Reviews of Flash Furniture #CH-TC3-1060-YEL-GG
Explore more
- FLASH FURNITURE Black Vinyl Barstool, Adj Height, Seat Height Range: 24" to 32-1/2" DS-815-BK-GG
- FLASH FURNITURE Orange Vinyl Barstool, Adj Height CH-TC3-1060-ORG-GG
- FLASH FURNITURE White Vinyl Barstool, Adj Height CH-TC3-1060-WH-GG
- FLASH FURNITURE Burg Quilted Vinyl Barstool, Adj Height DS-810-MOD-BURG-GG
- FLASH FURNITURE Red Vinyl Adjustable Height Barstool CH-122070-RED-GG
- FLASH FURNITURE Orange Vinyl Barstool 2-CH-TC3-1060-ORG-GG
- FLASH FURNITURE Candy Heart Tractor Stool LF-215-CANDYHEART-GG
- FLASH FURNITURE Purple Vinyl Barstool, Adj Height, Frame Material: Metal DS-811-PUR-GG
- FLASH FURNITURE Tufted Red Vinyl Barstool, Adj Height CH-112080-RED-GG
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Chrome, Poly, Glides BR-PMBSO-CR-NF-RG
- SHOPSOL Round Stool with Backrest, Height 19" to 36"Black 3010011
- Flash Furniture Adjustable Bar Stools