Flash Furniture
Yellow Vinyl Barstool, Adj Height
- Zoro #: G3623617
- Mfr #: DS-801-CONT-YEL-GG
Hover or click to zoom Tap to zoom
Key Features
- Weight Capacity: 330 lb.
- Material: Chrome, Foam
- Frame Material: Metal
- Seat Material: Vinyl
$65.81
Subtotal: $65.81
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Flash Furniture #DS-801-CONT-YEL-GG Specifications
- Zoro #: G3623617
- Mfr #: DS-801-CONT-YEL-GG
- UPC #: 847254065276
- Color: Yellow
- Seat Height Range: 22-3/4" to 31-1/4"
- Weight Capacity: 330 lb.
- Material: Chrome, Foam
- Frame Material: Metal
- Seat Material: Vinyl
- Country of Origin (subject to change): China
Description
Yellow Vinyl Barstool,Adj Height
Reviews of Flash Furniture #DS-801-CONT-YEL-GG
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FLASH FURNITURE Black Vinyl Barstool, Adj Height, Seat Height Range: 23-1/2" to 32" CH-82028-MOD-BK-GG
- FLASH FURNITURE Gray Quilted Vinyl Barstool, Adj Height CH-102029-GY-GG
- FLASH FURNITURE Orange Vinyl Barstool, Adj Height, Seat Height Range: 22-3/4" to 31-1/4" DS-801-CONT-ORG-GG
- FLASH FURNITURE Burgundy Quilted Vinyl Adjustable Height Barstool, Arms, Chrome Base, PK2 2-CH-102029-BURG-GG
- FLASH FURNITURE White Vinyl Barstool, Adj Height, Seat Height Range: 25" to 33-1/4" DS-8220-WH-GG
- FLASH FURNITURE Red Vinyl Barstool, Adj Height, Seat Height Range: 25" to 33-1/4" DS-8220-RED-GG
- FLASH FURNITURE Chair, Ravello, Adj Barstool, Beige Fabric DS-8411-BGE-F-GG
- FLASH FURNITURE Black Vinyl Barstool, Adj Height CH-92066-BK-GG
- BLUE RIDGE ERGONOMICS Vinyl Stool, Back, Med Bench, Round Tube Base, Tilt, Glides, Royal BR-VMBST-RT-T1-RG-8801
- FLASH FURNITURE Light Gray Fabric Barstool 2-DS-8111-LTG-F-GG
- BLUE RIDGE ERGONOMICS Bench Stool, Hi, Fabric, Bk, CF, Glides, Blu, Seat Height Range: 25" to 35" BR-FHBST-CR-T1-CF-RG-F43
- Flash Furniture Adjustable Bar Stools