Skip to Main Content
customer-service Help
Fleming Supply

5043 Fleming Supply Tool | Heavy Duty | 5 and 30-Gallon Drum Dolly | 4-Pack | Silver

Fleming Supply 5043 Fleming Supply Tool | Heavy Duty | 5 and 30-Gallon Drum Dolly | 4-Pack | Silver 268741CUB
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$197.86
  • Height: 12
  • Length: 22
  • Weight: 57
See full product details
This item ships free.
Total: $197.86

Fleming Supply #268741CUB Specifications

  • Height: 12
  • Length: 22
  • Weight: 57
  • Width: 22
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This Tool Drum Dolly is ideal for moving 5-gallon or 30-gallon drums. 3-in caster wheels make using the mover a breeze.

Restrictions and Compliance

Reviews of Fleming Supply #268741CUB