Fleming Supply

Digital Multimeter with Backlit LCD Display and Needle Probes, Amp, Ohm and Voltage Tester

Fleming Supply Digital Multimeter with Backlit LCD Display and Needle Probes,  Amp,  Ohm and Voltage Tester 133786QAF
Hover or click to zoom Tap to zoom
  • Width: 2.75
  • Length: 5.5
  • Height: 1.75
  • Weight: 0.55
  • Country of Origin (subject to change): China
See full product details
$19.46
Orders over $75 ship free.

Subtotal: $19.46

Fleming Supply #133786QAF Specifications

  • Width: 2.75
  • Length: 5.5
  • Height: 1.75
  • Weight: 0.55
  • Country of Origin (subject to change): China

Description

Troubleshoot household electrical problems with the Digital Multimeter by Fleming Supply The large LCD display is backlit to make the multimeter easy to read in dim areas. The body of the tester measures just 5.5-in long, making it perfect for keeping in a toolbox or your pocket. It also features a flip-out stand for hands free use while testing car batteries or wire continuity. The easy to read dial allows this multimeter to read both AC and DC currents, making it perfect for entry-level electricians, hobbyists and homeowners. The needle probes are connected to 27.5-in long wires, giving you ample room to test outlets, automotive batteries and wire continuity. The multimeter is powered by an included 9V battery, so it's ready to work right out of the box!

Restrictions and Compliance

Reviews of Fleming Supply #133786QAF