Fleming Supply
Fleming Supply Non-Contact Digital Laser Infrared Thermometer with LCD Screen
- Zoro #: G201778316
- Mfr #: 150940VJJ

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $44.50
Fleming Supply #150940VJJ Specifications
- Zoro #: G201778316
- Mfr #: 150940VJJ
- Length: 1.75
- Height: 7
- Width: 3.5
- Weight: 0.45
- Country of Origin (subject to change): China
Description
Take the guessing out of measuring the temperature of cooking, barbequing, performing auto maintenance, home repairs and many other tasks. This user friendly temperature measuring tool is ideal for indoor and outdoor use. The LCD display with backlight display makes it easy to read and the automatic power off conserves your battery. The data hold function means when a measurement is made the results are locked on the display for data recording convenience.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Fleming Supply #150940VJJ
Explore more
- FLUKE Infrared Thermometer, LCD, -20 Degrees to 390 Degrees F, Single Dot Laser Sighting FLUKE-FP
- GENERIC Infrared Thermometer (Batteries not Included) HE-THERMOMETER
- MASTERCOOL INC. Mastercool® 52224-CC Infrared Thermometer w/ Dual Laser 52224-CC
- CONTROL COMPANY Thermometer, Backlit LCD, -58 Degrees to 1832 Degrees F, Single Dot Laser Sighting 4483
- AMPROBE Infrared Thermometer, LCD, -20 Degrees to 932 Degrees F, Single Dot Laser Sighting IR-450
- ACE Infrared Dig Thermometer 0-3181
- INFRATECH (S-2005-IR) CURNG SYS MED WAVE INFRARED IF16-1040
- PRO'SKIT Infrared Thermometer MT-4606
- FLUKE Infrared Thermometer, 3.5 in Touch Screen Color LCD, -4 Degrees to 752 Degrees F FLK-TIS60+ 30HZ
- POWERBUILT Infrared Thermometer 648564
- Fleming Supply Infrared Thermometers