Fleming Supply

Security Safe, 8.033333333 lb, Digital Keypad Lock

Hover or click to zoom Tap to zoom
Key Features
  • Outside Height: 6.7 in
  • Outside Width: 6.7 in
  • Lock Style: Digital Keypad
  • Net Weight: 8.033333333 lb
  • Fire Rated: No
See all product information
$40.39
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents