customer-service Help
Flex

Automotive Polisher, Electrical, 10.0A

Flex Automotive Polisher, Electrical, 10.0A 373923
Tap to zoom
Hover or click to zoom
$436.75
  • Type: Electrical
  • No Load RPM: 2,100 RPM
  • Includes: Side Handle
See full product details
This item ships free.

Total: $436.75

Flex #373923 Specifications

  • Type: Electrical
  • No Load RPM: 2,100 RPM
  • Includes: Side Handle
  • Standards: CE
  • Tool Length (In.): 16 in
  • Spindle Thread Size (In.): 5/8-11
  • Tool Weight (Lb.): 5.6 lb
  • Amps @ 120V: 10.0 A
  • Speed Type: Variable
  • Voltage: 120V AC
  • Lock: Wheel
  • Switch Type: Trigger
  • Handle Design: Ergonomic
  • Size (In.): 6 in
  • Item: Automotive Polisher
  • Country of Origin (subject to change): Germany

Description

Automotive Polisher, Electrical, Voltage 120VAC, Size (In.) 6, No Load RPM 2100, 10.0A Amps @ 120V, Spindle Thread Size (In.) 5/8-11, Ergonomic Handle Positioning Handle Design, Lock Wheel, Variable Speed Type, Switch Type Trigger, Tool Length (In.) 16, Tool Weight (Lb.) 5.60, Standards CE, Includes Side Handle

Reviews of Flex #373923