Shop Alternate Products
This Product is Discontinued
Flex-Hone Tool
BC10M170200CD FLEX-HONE, 0.394" (10mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD) (Discontinued)
Mfr # BC10M170200CD
Zoro # G0993562
This Product is Discontinued
Key Features
- Bore Dia. 0.394
- Grit 170/200 Mesh
- Abrasive Material Diamond
- Grade Coarse
- Overall Length 8