Flexible Cyl Hone, Bore Dia.10mm, 180 Grit

FLEX-HONE TOOL| Zoro #: G1119106| Mfr #: BC10M18

$10.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bore Dia.: 10mm
Overall Length: 8"
Grit: 180
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1119106 Mfr #: BC10M18
Bore Dia.: 10mmOverall Length: 8"
Grit: 180Hone Length: 2"
Item: Flexible Cylinder HoneGrade: Medium
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 10mm, Abrasive Material Silicon Carbide, 180 Grit, Overall Length 8 In., Hone Length 2 In., Medium Grade

Reviews