Flexible Cyl Hone, Bore Dia.10mm, 2500Grit

FLEX-HONE TOOL| Zoro #: G2244855| Mfr #: BC10M2500CD

$22.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder Hone
Grit: 2500
Overall Length: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2244855 Mfr #: BC10M2500CD
Item: Flexible Cylinder HoneGrit: 2500
Overall Length: 8"Hone Length: 2"
Bore Dia.: 10mmAbrasive Material: Diamond
Grade: FineCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 10mm, Abrasive Material Diamond, 2500 Grit, Overall Length 8 In., Hone Length 2 In., Fine Grade

Reviews