PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Flexible Cyl Hone, Bore Dia.10mm, 320 Grit

FLEX-HONE TOOL| Zoro #: G0462533| Mfr #: BC10M32

$20.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder HoneHone Length: 2"Bore Dia.: 10mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0462533 Mfr #: BC10M32
Item: Flexible Cylinder HoneHone Length: 2"
Bore Dia.: 10mmOverall Length: 8"
Grade: Extra FineGrit: 320
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 10mm, Abrasive Material Silicon Carbide, 320 Grit, Overall Length 8 In., Hone Length 2 In., Extra Fine Grade

Reviews