DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Flexible Cyl Hone, Bore Dia.11mm, 120 Grit

FLEX-HONE TOOL| Zoro #: G1453724| Mfr #: BC11M12

$10.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bore Dia.: 11mm
Overall Length: 8"
Grit: 120
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1453724 Mfr #: BC11M12
Bore Dia.: 11mmOverall Length: 8"
Grit: 120Hone Length: 2"
Item: Flexible Cylinder HoneGrade: Coarse
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 11mm, Abrasive Material Silicon Carbide, 120 Grit, Overall Length 8 In., Hone Length 2 In., Coarse Grade

Reviews