Flexible Cyl Hone, Bore Dia.11mm, 180 Grit

FLEX-HONE TOOL| Zoro #: G1062923| Mfr #: BC11M18

$10.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 8"
Grit: 180
Abrasive Material: Silicon Carbide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1062923 Mfr #: BC11M18
Overall Length: 8"Grit: 180
Abrasive Material: Silicon CarbideBore Dia.: 11mm
Grade: MediumHone Length: 2"
Country of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 11mm, Abrasive Material Silicon Carbide, 180 Grit, Overall Length 8 In., Hone Length 2 In., Medium Grade

Reviews