Flexible Cyl Hone, Bore Dia.11mm, 800 Grit

FLEX-HONE TOOL| Zoro #: G1882587| Mfr #: BC11M800CD

$27.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder Hone
Grit: 800
Overall Length: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1882587 Mfr #: BC11M800CD
Item: Flexible Cylinder HoneGrit: 800
Overall Length: 8"Hone Length: 2"
Bore Dia.: 11mmAbrasive Material: Diamond
Grade: MediumCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 11mm, Abrasive Material Diamond, 800 Grit, Overall Length 8 In., Hone Length 2 In., Medium Grade

Reviews