KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flexible Cyl Hone, Bore Dia.1/2in, 120Grit

FLEX-HONE TOOL| Zoro #: G0710491| Mfr #: BC1212

$10.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder Hone
Grit: 120
Overall Length: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0710491 Mfr #: BC1212
Item: Flexible Cylinder HoneGrit: 120
Overall Length: 8"Hone Length: 2-1/2"
Bore Dia.: 1/2"Abrasive Material: Silicon Carbide
Grade: CoarseCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 1/2 In., Abrasive Material Silicon Carbide, 120 Grit, Overall Length 8 In., Hone Length 2-1/2 In., Coarse Grade

Reviews