Flexible Cyl Hone, Bore Dia.1/2in, 180Grit

FLEX-HONE TOOL| Zoro #: G0629264| Mfr #: BC1218

$10.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder HoneHone Length: 2-1/2"Bore Dia.: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0629264 Mfr #: BC1218
Item: Flexible Cylinder HoneHone Length: 2-1/2"
Bore Dia.: 1/2"Overall Length: 8"
Grade: MediumGrit: 180
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 1/2 In., Abrasive Material Silicon Carbide, 180 Grit, Overall Length 8 In., Hone Length 2-1/2 In., Medium Grade

Reviews