SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flexible Cyl Hone, Bore Dia.1/2in, 320Grit

FLEX-HONE TOOL| Zoro #: G2472583| Mfr #: BC1232

$15.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder HoneHone Length: 2-1/2"Bore Dia.: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2472583 Mfr #: BC1232
Item: Flexible Cylinder HoneHone Length: 2-1/2"
Bore Dia.: 1/2"Overall Length: 8"
Grade: Extra FineGrit: 320
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 1/2 In., Abrasive Material Silicon Carbide, 320 Grit, Overall Length 8 In., Hone Length 2-1/2 In., Extra Fine Grade

Reviews