HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Flexible Cyl Hone, Bore Dia.12mm, 170 Grit

FLEX-HONE TOOL| Zoro #: G1558767| Mfr #: BC12M170200CD

$25.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder Hone
Grit: 170
Overall Length: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1558767 Mfr #: BC12M170200CD
Item: Flexible Cylinder HoneGrit: 170
Overall Length: 8"Hone Length: 2-1/2"
Bore Dia.: 12mmAbrasive Material: Diamond
Grade: CoarseCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 12mm, Abrasive Material Diamond, 170 Grit, Overall Length 8 In., Hone Length 2-1/2 In., Coarse Grade

Reviews