Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flexible Cyl Hone, Bore Dia.12mm, 2500Grit
  • Zoro #: G0242681
  • Mfr #: BC12M2500CD
$32.58
  • Grade: Fine
  • Abrasive Material: Diamond
  • Hone Length: 2-1/2"
See full product details
Orders over $50 ship free.

Flex-Hone Tool #BC12M2500CD Specifications

  • Zoro #: G0242681
  • Mfr #: BC12M2500CD
Grade: Fine Abrasive Material: Diamond
Hone Length: 2-1/2" Bore Dia.: 12mm
Overall Length: 8" Item: Flexible Cylinder Hone
Grit: 2500 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flexible Cylinder Hone, Bore Dia. 12mm, Abrasive Material Diamond, 2500 Grit, Overall Length 8 In., Hone Length 2-1/2 In., Fine Grade

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Flex-Hone Tool #BC12M2500CD