KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flexible Cyl Hone, Bore Dia.14mm, 170 Grit

FLEX-HONE TOOL| Zoro #: G1735806| Mfr #: BC14M170200CD

$21.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder Hone
Grit: 170
Overall Length: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1735806 Mfr #: BC14M170200CD
Item: Flexible Cylinder HoneGrit: 170
Overall Length: 8"Hone Length: 2-1/2"
Bore Dia.: 14mmAbrasive Material: Diamond
Grade: CoarseCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 14mm, Abrasive Material Diamond, 170 Grit, Overall Length 8 In., Hone Length 2-1/2 In., Coarse Grade

Reviews