Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flexible Cyl Hone, Bore Dia.14mm, 2500Grit
  • Zoro #: G0272754
  • Mfr #: BC14M2500CD
$46.75
  • Hone Length: 2-1/2"
  • Bore Dia.: 14mm
  • Overall Length: 8"
See full product details
Orders over $50 ship free.

Flex-Hone Tool #BC14M2500CD Specifications

  • Zoro #: G0272754
  • Mfr #: BC14M2500CD
Hone Length: 2-1/2" Bore Dia.: 14mm
Overall Length: 8" Item: Flexible Cylinder Hone
Grade: Fine Grit: 2500
Abrasive Material: Diamond Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flexible Cylinder Hone, Bore Dia. 14mm, Abrasive Material Diamond, 2500 Grit, Overall Length 8 In., Hone Length 2-1/2 In., Fine Grade

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Flex-Hone Tool #BC14M2500CD