Flexible Cyl Hone, Bore Dia.14mm, 320 Grit

FLEX-HONE TOOL| Zoro #: G1104616| Mfr #: BC14M32

$15.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 8"
Grit: 320
Abrasive Material: Silicon Carbide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1104616 Mfr #: BC14M32
Overall Length: 8"Grit: 320
Abrasive Material: Silicon CarbideBore Dia.: 14mm
Grade: Extra FineHone Length: 2-1/2"
Country of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 14mm, Abrasive Material Silicon Carbide, 320 Grit, Overall Length 8 In., Hone Length 2-1/2 In., Extra Fine Grade

Reviews