SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flexible Cyl Hone, Bore Dia.18mm, 180 Grit

FLEX-HONE TOOL| Zoro #: G0406585| Mfr #: BC18M18

$12.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder HoneHone Length: 2-1/2"Bore Dia.: 18mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0406585 Mfr #: BC18M18
Item: Flexible Cylinder HoneHone Length: 2-1/2"
Bore Dia.: 18mmOverall Length: 8"
Grade: MediumGrit: 180
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 18mm, Abrasive Material Silicon Carbide, 180 Grit, Overall Length 8 In., Hone Length 2-1/2 In., Medium Grade

Reviews