Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flexible Cyl Hone, Bore Dia.18mm, 320 Grit
  • Zoro #: G0293404
  • Mfr #: BC18M32
$16.97
  • Grade: Extra Fine
  • Abrasive Material: Silicon Carbide
  • Bore Dia.: 18mm
See full product details
Orders over $50 ship free.

Flex-Hone Tool #BC18M32 Specifications

  • Zoro #: G0293404
  • Mfr #: BC18M32
Grade: Extra Fine Abrasive Material: Silicon Carbide
Bore Dia.: 18mm Overall Length: 8"
Grit: 320 Hone Length: 2-1/2"
Item: Flexible Cylinder Hone Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flexible Cylinder Hone, Bore Dia. 18mm, Abrasive Material Silicon Carbide, 320 Grit, Overall Length 8 In., Hone Length 2-1/2 In., Extra Fine Grade

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Flex-Hone Tool #BC18M32