DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Flexible Cyl Hone, Bore Dia.1in, 180 Grit

FLEX-HONE TOOL| Zoro #: G2276172| Mfr #: BC10018

$12.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bore Dia.: 1"
Overall Length: 8"
Grit: 180
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2276172 Mfr #: BC10018
Bore Dia.: 1"Overall Length: 8"
Grit: 180Hone Length: 3"
Item: Flexible Cylinder HoneGrade: Medium
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 1 In., Abrasive Material Silicon Carbide, 180 Grit, Overall Length 8 In., Hone Length 3 In., Medium Grade

Reviews