BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Flexible Cyl Hone, Bore Dia.1in, 2500 Grit

FLEX-HONE TOOL| Zoro #: G2120851| Mfr #: BC1002500CD

$121.37 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Grit: 2500Grade: FineItem: Flexible Cylinder Hone
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2120851 Mfr #: BC1002500CD
Grit: 2500Grade: Fine
Item: Flexible Cylinder HoneAbrasive Material: Diamond
Overall Length: 8"Hone Length: 3"
Bore Dia.: 1"Country of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 1 In., Abrasive Material Diamond, 2500 Grit, Overall Length 8 In., Hone Length 3 In., Fine Grade

Reviews