SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flexible Cyl Hone, Bore Dia.1in, 320 Grit

FLEX-HONE TOOL| Zoro #: G1579846| Mfr #: BC10032

$18.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder HoneHone Length: 3"Bore Dia.: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1579846 Mfr #: BC10032
Item: Flexible Cylinder HoneHone Length: 3"
Bore Dia.: 1"Overall Length: 8"
Grade: Extra FineGrit: 320
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 1 In., Abrasive Material Silicon Carbide, 320 Grit, Overall Length 8 In., Hone Length 3 In., Extra Fine Grade

Reviews