KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flexible Cyl Hone, Bore Dia.1in, 800 Grit

FLEX-HONE TOOL| Zoro #: G2388976| Mfr #: BC100800CD

$69.98 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder Hone
Grit: 800
Overall Length: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2388976 Mfr #: BC100800CD
Item: Flexible Cylinder HoneGrit: 800
Overall Length: 8"Hone Length: 3"
Bore Dia.: 1"Abrasive Material: Diamond
Grade: MediumCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 1 In., Abrasive Material Diamond, 800 Grit, Overall Length 8 In., Hone Length 3 In., Medium Grade

Reviews