Flexible Cyl Hone, Bore Dia.20mm, 240 Grit

FLEX-HONE TOOL| Zoro #: G1459972| Mfr #: BC20M24

$13.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder HoneHone Length: 2-1/2"Bore Dia.: 20mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1459972 Mfr #: BC20M24
Item: Flexible Cylinder HoneHone Length: 2-1/2"
Bore Dia.: 20mmOverall Length: 8"
Grade: FineGrit: 240
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 20mm, Abrasive Material Silicon Carbide, 240 Grit, Overall Length 8 In., Hone Length 2-1/2 In., Fine Grade

Reviews