20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

Flexible Cyl Hone, Bore Dia.2in, 120 Grit

FLEX-HONE TOOL | Zoro #: G0337224 | Mfr #: BC20012

$18.51 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features

Guides: Technical Guides

Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Flex-Hone Tool #BC20012 Specifications

Zoro #: G0337224 Manufacturer #: BC20012
Hone Length: 3" Item: Flexible Cylinder Hone
Grit: 120 Bore Dia.: 2"
Abrasive Material: Silicon Carbide Overall Length: 8"
Grade: Coarse Country of Origin (subject to change): United States

Description

In addition to honing brushes, Zoro also has a super selection of wire wheel brushes. Here are some important details for Flex-Hone Tool Flexible Cylinder Hone. Grit: 120, Abrasive Material: Silicon Carbide, Grade: Coarse.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Flex-Hone Tool #BC20012