*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flexible Cyl Hone, Bore Dia.2in, 180 Grit

FLEX-HONE TOOL| Zoro #: G1488697| Mfr #: BC20018

$16.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder Hone
Grit: 180
Overall Length: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1488697 Mfr #: BC20018
Item: Flexible Cylinder HoneGrit: 180
Overall Length: 8"Hone Length: 3"
Bore Dia.: 2"Abrasive Material: Silicon Carbide
Grade: MediumCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 2 In., Abrasive Material Silicon Carbide, 180 Grit, Overall Length 8 In., Hone Length 3 In., Medium Grade

Reviews