PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Flexible Cyl Hone, Bore Dia.3/4in, 170Grit

FLEX-HONE TOOL| Zoro #: G0461806| Mfr #: BC34170200CD

$29.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder HoneHone Length: 2-1/2"Bore Dia.: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0461806 Mfr #: BC34170200CD
Item: Flexible Cylinder HoneHone Length: 2-1/2"
Bore Dia.: 3/4"Overall Length: 8"
Grade: CoarseGrit: 170
Abrasive Material: DiamondCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 3/4 In., Abrasive Material Diamond, 170 Grit, Overall Length 8 In., Hone Length 2-1/2 In., Coarse Grade

Reviews