DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Flexible Cyl Hone, Bore Dia.3/4in, 800Grit

FLEX-HONE TOOL| Zoro #: G0930377| Mfr #: BC34800CD

$33.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder Hone
Grit: 800
Overall Length: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0930377 Mfr #: BC34800CD
Item: Flexible Cylinder HoneGrit: 800
Overall Length: 8"Hone Length: 2-1/2"
Bore Dia.: 3/4"Abrasive Material: Diamond
Grade: MediumCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 3/4 In., Abrasive Material Diamond, 800 Grit, Overall Length 8 In., Hone Length 2-1/2 In., Medium Grade

Reviews