Flexible Cyl Hone, Bore Dia.3in, 120 Grit

FLEX-HONE TOOL| Zoro #: G0594072| Mfr #: GBD30012

$39.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bore Dia.: 3"
Overall Length: 13-1/2"
Grit: 120
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0594072 Mfr #: GBD30012
Bore Dia.: 3"Overall Length: 13-1/2"
Grit: 120Hone Length: 5"
Item: Flexible Cylinder HoneGrade: Coarse
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 3 In., Abrasive Material Silicon Carbide, 120 Grit, Overall Length 13-1/2 In., Hone Length 5 In., Coarse Grade

Reviews