Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flexible Cyl Hone, Bore Dia.3in, 180 Grit

FLEX-HONE TOOL | Zoro #: G1140711 | Mfr #: BC30018

$25.28 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features

Guides: Technical Guides

Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Flex-Hone Tool #BC30018 Specifications

Zoro #: G1140711 Manufacturer #: BC30018
Hone Length: 3" Item: Flexible Cylinder Hone
Grit: 180 Bore Dia.: 3"
Abrasive Material: Silicon Carbide Overall Length: 8"
Grade: Medium Country of Origin (subject to change): United States

Description

Honing brushes have round, abrasive bead at the tip of each brush filament for better cleaning. Here is some additional information about Flex-Hone Tool Flexible Cylinder Hone. Grit: 180, Abrasive Material: Silicon Carbide, Grade: Medium.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Flex-Hone Tool #BC30018