Flexible Cyl Hone, Bore Dia.3in, 180 Grit

FLEX-HONE TOOL| Zoro #: G1893717| Mfr #: GBD30018

$37.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder HoneHone Length: 5"Bore Dia.: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1893717 Mfr #: GBD30018
Item: Flexible Cylinder HoneHone Length: 5"
Bore Dia.: 3"Overall Length: 13-1/2"
Grade: MediumGrit: 180
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 3 In., Abrasive Material Silicon Carbide, 180 Grit, Overall Length 13-1/2 In., Hone Length 5 In., Medium Grade

Reviews