Flexible Cyl Hone, Bore Dia.3in, 240 Grit

FLEX-HONE TOOL| Zoro #: G0843114| Mfr #: BC30024

$27.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder Hone
Grit: 240
Overall Length: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0843114 Mfr #: BC30024
Item: Flexible Cylinder HoneGrit: 240
Overall Length: 8"Hone Length: 3"
Bore Dia.: 3"Abrasive Material: Silicon Carbide
Grade: FineCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 3 In., Abrasive Material Silicon Carbide, 240 Grit, Overall Length 8 In., Hone Length 3 In., Fine Grade

Reviews