DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Flexible Cyl Hone, Bore Dia.4.5mm, 320Grit

FLEX-HONE TOOL| Zoro #: G0544144| Mfr #: BC45M32

$17.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bore Dia.: 4.5mm
Overall Length: 6"
Grit: 320
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0544144 Mfr #: BC45M32
Bore Dia.: 4.5mmOverall Length: 6"
Grit: 320Hone Length: 3/4"
Item: Flexible Cylinder HoneGrade: Extra Fine
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 4.5mm, Abrasive Material Silicon Carbide, 320 Grit, Overall Length 6 In., Hone Length 3/4 In., Extra Fine Grade

Reviews