SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flexible Cyl Hone, Bore Dia.4in, 120 Grit

FLEX-HONE TOOL| Zoro #: G1785725| Mfr #: GBD40012

$52.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder HoneHone Length: 6"Bore Dia.: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1785725 Mfr #: GBD40012
Item: Flexible Cylinder HoneHone Length: 6"
Bore Dia.: 4"Overall Length: 13-1/2"
Grade: CoarseGrit: 120
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 4 In., Abrasive Material Silicon Carbide, 120 Grit, Overall Length 13-1/2 In., Hone Length 6 In., Coarse Grade

Reviews